Shop SHUNTONG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atlas 4-Tier 72 in.W x 24 in.D x 72 in.H Heavy Duty Garage Shelving Load 8000 Lbs, Gray Vein
- Mfr # ATLAS722472-4G2000
- Zoro # G815886933
product price:Â
$
290.99
/ea
Key Features
Color
Gray Vein
Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATLAS722472-4G2000
- Zoro #
- G815886933
- UPC #
- 860009464629
- Country of Origin
- Viet Nam
- Color
- Gray Vein
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 8000 lbs
- Finish
- Powder Coating
- Number of Shelves
- 4
- Standards
- NSF Certified
- Includes
- Hardware Kit, Assembly Instruction
- Series
- ATLAS
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 24 in
- Overall Height
- 72 in
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 8,000-lbs
- Boltless snap and lock assembly
- Premium powder coated finish
- Split design wire decks allow for storage of objects taller than the shelf opening
- Shelves adjust in 3 inch increments to fit any storage needs
- Easy assembly in 15-minutes
- Suitable for garages, warehouses, basements, schools, logistics centers, etc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.