This item is Discontinued.

Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray CL1839-602RD

Steel Enclosed Bin Shelving, 36" W x 39" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # CL1839-602RD
  • Zoro # G7791691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1839-602RD
Zoro #
G7791691
UPC #
651588007051
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
39"
Bin Depth
17-5/8"
Shelf Width
36"
Bin Width
5-9/16"

Details

Color
Gray
Number of Shelves
6
Load Capacity
2400 lb.
Material
Steel
Item
Enclosed Bin Shelving
Includes
Closed Shelving Unit, (36) Euro Drawers
Finish
Powder Coated
Bin Color
Red

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Red, Powder Coated, Bin Width 5 9/16 in, Includes Closed Shelving Unit, (36) Euro Drawers, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.