This item is Discontinued.

Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 75" H x 12" D, 19 Shelves, Gray CL1275-401RD

Steel Enclosed Bin Shelving, 36" W x 75" H x 12" D, 19 Shelves, Gray (Discontinued)

  • Mfr # CL1275-401RD
  • Zoro # G9837554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1275-401RD
Zoro #
G9837554
UPC #
651588006375
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
75"
Overall Depth
12"
Bin Width
5-9/16"
Shelf Width
36"
Bin Depth
11-5/8"

Details

Number of Shelves
19
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
7600 lb.
Bin Color
Red
Finish
Powder Coated
Includes
Closed Shelving Unit, (108) Euro Drawers

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 2 5/8 in, Bin Depth 11 5/8 in, Bin Color Red, Powder Coated, Bin Width 5 9/16 in, Includes Closed Shelving Unit, (108) Euro Drawers, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.