Steel Louvered Bench Rack, 1/4 in D x 21 in H x 27 in W, Gray
Mfr # QBR-2721-230-12IV
Zoro # G8205373
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Number of Bins
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBR-2721-230-12IV
Zoro #
G8205373
UPC #
651588015551
Country of Origin
Multiple
Dimensions
Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in
Width
27 in
Depth
8"
Height
5 in
Details
Number of Bins
12
Color
Gray
Finish
Powder Coated
Load Capacity
140 lb
Material
Steel
Item
Louvered Bench Rack
Bin Color
Ivory
Includes
Model QBR-2721 Bench Rack and Model QUS230 Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Bench Rack
Whole Unit Load Capacity
140 lb
Description
Louvered Bench Rack, Bin Color Ivory, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 12, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-2721 Bench Rack and Model QUS230 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.