Zoro Homepage

Steel Louvered Panel, 1 in D x 48 in H x 48 in W, Chrome

  • Mfr # WLP-3048C

  • Zoro # G8047051


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
1 in
Overall Height
48 in
Number of Bins
0
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLP-3048C
Zoro #
G8047051
UPC #
651588214039
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1 in
Overall Height
48 in
Width
48 in

Details

Number of Bins
0
Color
Chrome
Load Capacity
250 lb
Finish
Chrome
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS272
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Compatible Manufacturer Model Number
QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS272
Whole Unit Load Capacity
250 lb

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1 in, Overall Height 30 in, Overall Width 48 in, 250 lb Whole Unit Load Capacity, Number of Sides 1, Chrome, Chrome, Steel, Compatible Manufacturer Model Number QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS272, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.