Steel Louvered Panel, 1 in D x 61 in H x 48 in W, Gray
Mfr # QLP-4861-240-35CL
Zoro # G9833774
product price: $718.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Number of Bins
35
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-4861-240-35CL
Zoro #
G9833774
UPC #
651588195635
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Width
48 in
Height
7 in
Details
Number of Bins
35
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Material
Steel
Item
Louvered Panel
Bin Color
Clear
Includes
Model QLP-4861 Louvered Panel and Model QUS240CL Bins
Type
Hang and Stack
Whole Unit Load Capacity
500 lb
Louvered Rack Style
Louvered Panel
Description
Louvered Panel, Bin Color Clear, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Number of Bins 35, Overall Depth 1 in, Overall Height 61 in, Overall Width 48 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-4861 Louvered Panel and Model QUS240CL Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.