Zoro Homepage

Steel Louvered Panel, 1 in D x 61 in H x 48 in W, White

  • Mfr # QLP-4861HC

  • Zoro # G8267192


product price: $323.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Number of Bins
0
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC
Zoro #
G8267192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Width
48 in

Details

Number of Bins
0
Color
White
Finish
Powder Coated
Load Capacity
500 lb
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275
Gauge
16 ga
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
500 lb
For Maximum Number of Bins
0
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1 in, Overall Height 61 in, Overall Width 48 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.