Zoro Homepage

Steel Louvered Panel, 1/4" D x 19" H x 36" W, Oyster White

  • Mfr # QLP-3619HC-220-32CL

  • Zoro # G8128574


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36"
Overall Depth
1/4"
Overall Height
19"
Color
Oyster White
Load Capacity
175 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-220-32CL
Zoro #
G8128574
UPC #
651588279458
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
1/4"
Overall Height
19"
Bin Depth
7-3/8"
Bin Width
4-1/8"

Details

Color
Oyster White
Load Capacity
175 lb.
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Bin Color
Clear
Includes
(1) Model QLP-3619 Louvered Panel and Model QUS220 Bins

Description

18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.