Steel Louvered Panel, 1/4 in D x 20 in H x 36 in W, Gray
Mfr # QLP-3619-230-18BL
Zoro # G8114251
product price: $135.84
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
18
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3619-230-18BL
Zoro #
G8114251
UPC #
651588020333
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Width
36 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Height
5 in
Details
Number of Bins
18
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Bin Color
Blue
Includes
Model QLP-3619 Louvered Panel, Model QUS230 Bins
Type
Hang and Stack
Whole Unit Load Capacity
175 lb
Louvered Rack Style
Louvered Panel
Description
Louvered Panel, Bin Color Blue, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 18, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel, Model QUS230 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.