Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray

  • Mfr # QLP-3619-220-32YL

  • Zoro # G2285398


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Number of Bins
32
Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619-220-32YL
Zoro #
G2285398
UPC #
651588020296
Country of Origin
Multiple

Dimensions

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Height
3 in
Bin Height
3 in

Details

Number of Bins
32
Load Capacity
175 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Color
Gray
Includes
Model QLP-3619 Louvered Panel and Model QUS220 Bins
Bin Color
Yellow
Type
Hang and Stack
Number of Sides
1
Bin Style
Hang and Stack
Item - Louvered Panels
Louvered Panel
Total Number of Bins
32
Bin Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
175 lb

Description

Louvered Panel, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel and Model QUS220 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.