Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Louvered Panel, 48" W x 1" D x 61" H, Gray

  • Mfr # QLP-4861-230-80CL

  • Zoro # G9833783


product price: $766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
48"
Overall Depth
1"
Overall Height
61"
Color
Gray
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861-230-80CL
Zoro #
G9833783
UPC #
651588195079
Country of Origin
China

Dimensions

Overall Width
48"
Overall Depth
1"
Overall Height
61"
Bin Width
5-1/2"
Bin Depth
10-7/8"

Details

Color
Gray
Finish
Powder Coated
Load Capacity
500 lb.
Material
Steel
Item
Louvered Panel
Includes
(1) Model QLP-4861 Louvered Panel and Model QUS230CL Bins
Bin Color
Clear

Description

18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.