Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Red

  • Mfr # MQRU-12D-240-48RD

  • Zoro # G2116095


product price: $1,005.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
48
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQRU-12D-240-48RD
Zoro #
G2116095
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Width
8 1/4 in
Width
20 in
Bin Depth
14 3/4 in
Depth
36"
Height
7 in
Bin HxWxD
(48) 7 in x 8 1/4 in x 14 3/4 in

Details

Number of Bins
48
Color
Red
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Item
Mobile Bin Rail Floor Rack
ESD Conductive
No
Bin Color
Red
Includes
(48) Mfr. No. QUS240
Type
Hang and Stack
Mobility
Mobile
Frame Material
Steel
Rail Material
Steel
Load Capacity per Rail
133 lb
Number of Usable Sides
2
Rail Finish
Powder Coated
Rack Color
Gray
Number of Rails
12
Whole Unit Load Capacity
1,000 lb

Description

48 BIN DOUBLE UNIT TRUCKER BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.