Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Yellow

  • Mfr # MQRU-16D-230-96YL

  • Zoro # G9848404


product price:  $1,164.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
96
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQRU-16D-230-96YL
Zoro #
G9848404
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Depth
7 3/8 in
Width
20 in
Depth
36"
Bin Width
4 1/8 in
Height
3 in
Bin HxWxD
(96) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
96
Color
Yellow
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Item
Mobile Bin Rail Floor Rack
Bin Color
Yellow
ESD Conductive
No
Includes
(96) Mfr. No. QUS220
Type
Hang and Stack
Rail Material
Steel
Frame Material
Steel
Mobility
Mobile
Load Capacity per Rail
100 lb
Rack Color
Gray
Number of Usable Sides
2
Number of Rails
16
Rail Finish
Powder Coated
Whole Unit Load Capacity
1,000 lb

Description

Hanging Rail System, Number of Drawers or Bins 96, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Yellow, Includes QUS230 (96)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.