Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
Mfr # QMD-36H-230BL
Zoro # G7684099
product price:Â $1,312.99
/eaKey Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
120
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMD-36H-230BL
Zoro #
G7684099
UPC #
651588020791
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Caster Wheel Diameter
5 in
Bin HxWxD
(120) 5 in x 5 1/2 in x 10 7/8 in
Details
Number of Bins
120
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Bin Color
Blue
For Use With
Hang and Stack Bins
Frame Configuration
Vertical
Features
High Density Storage
Number of Sides
2
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
For Maximum Number of Bins
120
Caster Wheel/Tread Material
Hard Rubber
Compatible Product Type
Hang and Stack Bins
Louvered Rack Style
Mobile Louvered Floor Rack
Whole Unit Load Capacity
1,200 lb
Description
Mobile Louvered Floor Rack, Bin Color Blue, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 120, For Maximum Number of Bins 120, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.