Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Mobile Louvered Floor Rack, 36" W x 25" D x 72" H, Gray

  • Mfr # QMD-36H-220CL

  • Zoro # G9966625


product price: $1,624.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72"
Overall Width
36"
Overall Depth
25"
Color
Gray
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMD-36H-220CL
Zoro #
G9966625
UPC #
651588172056
Country of Origin
China

Dimensions

Overall Height
72"
Overall Width
36"
Overall Depth
25"
Bin Depth
7-3/8"
Bin Width
4-1/8"

Details

Color
Gray
Load Capacity
1200 lb.
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Includes
(1) Model QMD-36H Louvered Panel and Model QUS220CL Bins Pull Handle, (4) 5" Hard Rubber, Heavy-Duty Casters, (2) Swivel and (2) Rigid
Bin Color
Clear

Description

36” L x 25” W 72” H mobile system offers 1,200 lb. capacity. Bins available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.