Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray
Mfr # QPRDM-601GY
Zoro # G9848632
product price:Â $1,782.99
/eaKey Features
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Number of Shelves
16
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRDM-601GY
Zoro #
G9848632
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Shelf Width
36 in
Bin Width
5 9/16 in
Bin Depth
11 5/8 in
Depth
24 in
Height
4 5/8 in
Bin Height
4 5/8 in
Shelf Depth
24"
Bin HxWxD
(96) 4 5/8 in x 5 9/16 in x 11 5/8 in
Description
Mobile, Double Side Pick Rack, Number of Shelves 16, Color Gray, Includes QED601 (96)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.