Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS-107BL

  • Zoro # G2113015


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-107BL
Zoro #
G2113015
UPC #
651588025314
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Depth
12"
Width
36 in
Height
60 in
Bin Height
4 in
Bin HxWxD
(32) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Bin Color
Blue
Includes
QSB107BL
Finish
Painted
ESD Conductive
No
Frame Color
Gray
Number of Bins
32
Frame Material
Steel
Shelf Material
Steel
Whole Unit Load Capacity
400 lb
Shelf Finish
Painted
Number of Usable Sides
1
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Painted, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107BL, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Painted Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.