This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray QPRD-101RD

Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # QPRD-101RD
  • Zoro # G3327856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-101RD
Zoro #
G3327856
UPC #
651588023174
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
60"
Overall Depth
24"
Bin Width
4-1/8"
Bin Depth
11-5/8"
Shelf Width
36"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Red
Finish
Powder Coated
Includes
Double Pick Rack, (128) Bins

Description

Pick Rack, Overall Depth 24 In., Overall Width 36 In., Overall Height 60 In., Bin Style Shelf Bin, Bin Depth 11-5/8 In., Bin Width 4-1/8 In., Bin Height 4 In., Bin Material Polypropylene, Bin Color Red, No. of Shelves 16, Total Number of Bins 128, Load Capacity 800 lb., Shelf Capacity 50 lb., Gray, Number of Sides 2, Powder Coated Finish, Material Steel, Includes Double Pick Rack, (128) Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.