This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray QPRD-102YL

Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # QPRD-102YL
  • Zoro # G2112279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-102YL
Zoro #
G2112279
UPC #
651588023310
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
60"
Overall Depth
24"
Bin Depth
11-5/8"
Bin Width
6-5/8"
Shelf Width
36"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Yellow
Finish
Powder Coated
Includes
Double Pick Rack, (80) Bins

Description

Whether you are an electrician, carpenter, plumber, or hobbyist, this sloped shelving system from Quantum Storage Systems has been designed with the professional tradesman in mind and will keep your tools and parts organized and easily accessible. This high-quality sloped shelving system can support a maximum of 800 lb. The overall dimensions are 60\ tall by 36\" wide by 24\" deep. It comes in yellow. It is made of steel material."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.