This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray QPRD-109RD

Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # QPRD-109RD
  • Zoro # G2122051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-109RD
Zoro #
G2122051
UPC #
651588023532
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
60"
Overall Depth
24"
Bin Depth
11-5/8"
Bin Width
11-1/8"
Shelf Width
36"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Finish
Powder Coated
Bin Color
Red
Includes
Double Pick Rack, (48) Bins

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Red, Powder Coated, Bin Width 11 1/8 in, Includes Double Pick Rack, (48) Bins, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.