Shop QUANTUM STORAGE SYSTEMS
See all product information
Steel Shelving Shelf Bin System
Mfr # 1839-208RD
Zoro # G3457554
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Number of Shelves
5
Color
Galvanized
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1839-208RD
Zoro #
G3457554
UPC #
651588127353
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
39 in
Details
Number of Shelves
5
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit
Number of Bins
16
Bin Color
Red
Description
Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 4 colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.