Zoro Homepage

STEEL SHELVING UNIT W/ 21 BINS BLACK

  • Mfr # 2475-485BK

  • Zoro # G216532040


product price: $1,085.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
8
Bin Color
Black
Material
Carbon Steel
Number of Bins
21
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-485BK
Zoro #
G216532040
UPC #
651588320570
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
24 in

Details

Number of Shelves
8
Bin Color
Black
Material
Carbon Steel
Number of Bins
21
Item
Solid Shelving Unit
Color
Galvanized
Load Capacity
400 lb

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 20-1/2''L x 11''W x 7''H SSB485 black black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.