Zoro Homepage

STEEL SHELVING UNIT W/ 21 BINS ORANGE

  • Mfr # 1275-425OR

  • Zoro # G716532113


product price: $670.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Orange
Number of Shelves
8
Number of Bins
21
Material
Carbon Steel
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-425OR
Zoro #
G716532113
UPC #
651588319758
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in

Details

Bin Color
Orange
Number of Shelves
8
Number of Bins
21
Material
Carbon Steel
Item
Solid Shelving Unit
Load Capacity
400 lb
Color
Galvanized

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 12''L x 11''W x 7''H SSB425 orange black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.