
STEEL SHELVING UNIT W/ 35 BINS ORANGE
Mfr # 1875-461OR
Zoro # G516532146
product price: $952.99
/eaKey Features
Overall Depth
18 in
Load Capacity
400 lb
Number of Bins
35
Bin Color
Orange
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875-461OR
Zoro #
G516532146
UPC #
651588320150
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
75 in
Details
Load Capacity
400 lb
Number of Bins
35
Bin Color
Orange
Color
Galvanized
Number of Shelves
8
Item
Solid Shelving Unit
Material
Carbon Steel
Description
Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 35 18''L x 6''W x 7''H SSB461 orange black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.