Zoro Homepage

Steel Shelving with plastic bins

  • Mfr # 1239-109GN

  • Zoro # G3455077


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
7
Bin Color
Green
Number of Bins
18
Overall Height
39 in
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-109GN
Zoro #
G3455077
UPC #
651588000557
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Width
36 in

Details

Item
Shelving with Bins
Number of Shelves
7
Bin Color
Green
Number of Bins
18
Color
Galvanized
Material
Carbon Steel

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 7 colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.