This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 9 Shelves, Silver WR9-201YL

Steel Wire Bin Shelving, 36" W x 74" H x 12" D, 9 Shelves, Silver (Discontinued)

  • Mfr # WR9-201YL
  • Zoro # G7739532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-201YL
Zoro #
G7739532
UPC #
651588127490
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Depth
11-5/8"
Shelf Width
36"
Bin Width
4-1/8"

Details

Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
7200 lb.
Includes
Mfr. No. QSB201YL Bins
Standards
NSF
Finish
Chrome
Bin Color
Yellow

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 6 in, Bin Depth 11 5/8 in, Bin Color Yellow, NSF, Chrome, Bin Width 4 1/8 in, Includes Mfr. No. QSB201YL Bins, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.