This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 8 Shelves, Silver WR8-445IV

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 8 Shelves, Silver (Discontinued)

  • Mfr # WR8-445IV
  • Zoro # G9925501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR8-445IV
Zoro #
G9925501
UPC #
651588203996
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Width
11"
Bin Depth
14"
Shelf Width
36"

Details

Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Includes
Mfr. No. SSB445IV Bins
Finish
Chrome
Standards
NSF
For Use With
Mfr. No. SSB445IV
Bin Color
Ivory

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 14 in, Bin Color Ivory, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. SSB445IV Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.