This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver WR12-108YL

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-108YL
  • Zoro # G9850425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR12-108YL
Zoro #
G9850425
UPC #
651588049457
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Shelf Width
36"
Bin Width
8-3/8"
Bin Depth
17-7/8"

Details

Number of Shelves
12
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
9600 lb.
Finish
Chrome
Includes
Mfr. No. QSB108YL Bins
Bin Color
Yellow
Standards
NSF

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Yellow, NSF, Chrome, Bin Width 8 3/8 in, Includes Mfr. No. QSB108YL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.