This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 9 Shelves, Silver WR9-531YL

Steel Wire Bin Shelving, 42" W x 74" H x 18" D, 9 Shelves, Silver (Discontinued)

  • Mfr # WR9-531YL
  • Zoro # G9850312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-531YL
Zoro #
G9850312
UPC #
651588085233
Country of Origin
Unknown

Dimensions

Overall Width
42"
Overall Height
74"
Overall Depth
18"
Shelf Width
42"
Bin Width
12-3/8"
Bin Depth
19-3/4"

Details

Number of Shelves
9
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
7200 lb.
Includes
Mfr. No. QMS531YL Bins
Finish
Chrome
Bin Color
Yellow
Standards
NSF

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, Bin Height 5 7/8 in, Bin Depth 19 3/4 in, Bin Color Yellow, NSF, Chrome, Bin Width 12 3/8 in, Includes Mfr. No. QMS531YL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.