Steel Wire Mesh Divider, Silver, 10 1/4 in L, 3 3/4 in H
Mfr # DMB530/535C
Zoro # G9040927
product price: $10.22
/eaKey Features
Overall Width
1/4 in
Thickness
5/32 in
Material
Steel Wire Mesh
Color
Silver
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMB530/535C
Zoro #
G9040927
UPC #
651588305492
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10 1/4 in
Overall Height
3 3/4 in
Overall Width
1/4 in
Thickness
5/32 in
Material Thickness
1/8 in
For Bin Width
4 in, 9 3/4 in
Outside Height
4 3/4 in
Details
Material
Steel Wire Mesh
Color
Silver
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMB530, QMB535C, Grainger No. 49H191, 49H192
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Electrostatic Discharge
No
Number of Dividers
1
Compatible Manufacturer Model Number
QMB530C, QMB535C
Description
Bin Divider, For Bin Width 4 in, 9 3/4 in, Color Silver, Number of Dividers 1, Compatible Manufacturer Model Number QMB530C, QMB535C, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel Wire Mesh, Overall Height 3 3/4 in, Overall Length 10 1/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 49H191, 49H192, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.