Zoro Homepage

Steel Wire Mesh Divider, Silver, 17 7/8 in L, 9 1/4 in H

  • Mfr # DMB560/570C

  • Zoro # G9040954


product price: $14.59
/ea

Key Features

Overall Width
1/4 in
Thickness
5/32 in
Material
Steel Wire Mesh
Color
Silver
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMB560/570C
Zoro #
G9040954
UPC #
651588305539
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 7/8 in
Overall Height
9 1/4 in
Overall Width
1/4 in
Thickness
5/32 in
Material Thickness
1/8 in
For Bin Width
9 5/8 in, 15 5/8 in
Outside Height
9 5/8 in

Details

Material
Steel Wire Mesh
Color
Silver
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMB560, QMB570C, Grainger No. 49H196, 49H197
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Compatible Manufacturer Model Number
QMB560C, QMB570C
Number of Dividers
1

Description

Bin Divider, For Bin Width 9 5/8 in, 15 5/8 in, Color Silver, Number of Dividers 1, Compatible Manufacturer Model Number QMB560C, QMB570C, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel Wire Mesh, Overall Height 9 1/4 in, Overall Length 17 7/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 49H196, 49H197, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.