Zoro Homepage

Steel Wire Mesh Divider, Silver, 6 3/4 in L, 2 1/8 in H

  • Mfr # DMB520C

  • Zoro # G9040911


product price: $6.95
/ea

Key Features

Overall Width
1/4 in
Thickness
5/32 in
Material
Steel Wire Mesh
Color
Silver
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMB520C
Zoro #
G9040911
UPC #
651588305454
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 3/4 in
Overall Height
2 1/8 in
Overall Width
1/4 in
Thickness
5/32 in
For Bin Width
3 in
Material Thickness
1/8 in
Outside Height
2 3/4 in

Details

Material
Steel Wire Mesh
Color
Silver
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMB250C, Grainger No. 49H190
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Number of Dividers
1
Compatible Manufacturer Model Number
QMB520C

Description

Bin Divider, For Bin Width 3 in, Color Silver, Number of Dividers 1, Compatible Manufacturer Model Number QMB520C, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel Wire Mesh, Overall Height 2 1/8 in, Overall Length 6 3/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 49H190, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.