Steel Wire Mesh Divider, Silver, 9 7/8 in L, 5 3/4 in H
Mfr # DMB539C
Zoro # G9040936
product price: $9.49
/eaKey Features
Overall Width
1/4 in
Thickness
5/32 in
Material
Steel Wire Mesh
Color
Silver
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMB539C
Zoro #
G9040936
UPC #
651588305478
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 7/8 in
Overall Height
5 3/4 in
Overall Width
1/4 in
Thickness
5/32 in
Material Thickness
1/8 in
For Bin Width
6 5/8 in
Outside Height
6 5/8 in
Details
Material
Steel Wire Mesh
Color
Silver
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QMB539C, Grainger No. 49H193
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
For Container Type
Standard Hanging & Stacking Bin
Electrostatic Discharge
No
Compatible Manufacturer Model Number
QMB539C
Number of Dividers
1
Description
Bin Divider, For Bin Width 6 5/8 in, Color Silver, Number of Dividers 1, Compatible Manufacturer Model Number QMB539C, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Steel Wire Mesh, Overall Height 5 3/4 in, Overall Length 9 7/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 49H193, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.