Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Red
Mfr # WRSL6-74-2448-953RD
Zoro # G3338758
product price:Â $754.99
/eaKey Features
Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
6
Color
Silver/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSL6-74-2448-953RD
Zoro #
G3338758
UPC #
094726947053
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Bin Width
11 in
Bin Depth
23 7/8 in
Shelf Width
48 in
Width
48 in
Depth
24"
Height
74 in
Bin Height
10 in
Bin HxWxD
(16) 10 in x 11 in x 23 7/8 in
Description
Pick Rack, Bin Style Hang and Stack, Bin Material Polypropylene, (16) 10 in x 11 in x 23 7/8 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS953, Load Capacity per Shelf 800 lb, Number of Bins 16, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.