Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Yellow

  • Mfr # WRSL6-74-2448-953YL

  • Zoro # G2359887


product price:  $764.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
6
Color
Silver/Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WRSL6-74-2448-953YL
Zoro #
G2359887
UPC #
094726947060
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Shelf Width
48 in
Bin Width
11 in
Width
48 in
Height
74 in
Depth
24"
Bin Height
10 in
Bin HxWxD
(16) 10 in x 11 in x 23 7/8 in

Details

Number of Shelves
6
Color
Silver/Yellow
Material
Steel Wire
Item
Pick Rack
Load Capacity
4,800 lb
Finish
Chrome
Bin Color
Yellow
Includes
QUS953
Standards
FDA Approved
ESD Conductive
No
Frame Color
Silver
Shelf Material
Steel
Frame Material
Steel
Number of Bins
16
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb

Description

Pick Rack, Bin Style Hang and Stack, Bin Material Polypropylene, (16) 10 in x 11 in x 23 7/8 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS953, Load Capacity per Shelf 800 lb, Number of Bins 16, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.