Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE BEIGE CABINET W/136 RED BINS

  • Mfr # QSC-BG-72-136RD

  • Zoro # G816534185


product price: $5,042.99
/ea
Additional $3,645.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
136
Overall Width
72 in
Load Capacity
500 lb
Material
Carbon Steel
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72-136RD
Zoro #
G816534185
UPC #
651588127469
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
84 in
Overall Height
24 in

Details

Bin Color
Red
Number of Bins
136
Item
Cabinet Enclosed
Load Capacity
500 lb
Material
Carbon Steel
Color
Beige

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 32 QUS232, 32 QUS236, 36 QUS230, 24 QUS240 and 12 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.