Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Blue, 5 in H, 16-1/2 in W

  • Mfr # QUS245BL

  • Zoro # G108619743


product price: $16.89
/ea
Sold in multiples of 6 for $101.34

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS245BL
Zoro #
G108619743
UPC #
651588156902
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Blue
Material
Plastic
Item
Storage Bin

Description

Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.