Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Gray, 16-1/2 in W

  • Mfr # QGH800GY

  • Zoro # G808646469


product price: $37.35
/ea
Sold in multiples of 2 for $74.70

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Depth
17-1/2 in
Depth
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH800GY
Zoro #
G808646469
UPC #
651588000182
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Depth
17-1/2 in
Depth
17-1/2 in

Details

Color
Gray
Material
Plastic
Item
Storage Bin

Description

They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. These quality hopper bins feature a wide front opening for easy access, and 1 rear and 2 side grip handles. Hopper bins stack 6 high. br>

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.