Zoro Homepage

Storage Bin, Polyethylene, Blue, 12 1/2 in H, 10 7/8 in W, 17 1/2 in L

  • Mfr # QGH600BL

  • Zoro # G3748552


product price: $22.25
/ea

Key Features

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH600BL
Zoro #
G3748552
UPC #
651588018514
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
10 7/8 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Length
15 5/8 in
Inside Width
8 in
Outside Length
17 1/2 in
Height
12 1/2 in
Outside Width
10 7/8 in
Length
17 1/2 in
Width
10 7/8 in
Outside Height
12 1/2 in
Hopper Height
12 1/4 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.68 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Includes Handle
Handle Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH600BL Storage Bin is a robust storage solution with an overall size of 17 1/2 in L x 10 7/8 in W x 12 1/2 in H. The inside dimensions are designed to offer ample storage space, measuring at an inside width of 8 inches, an inside length of 15 and a half inches, and an impressive height of over twelve inches. With no divider slots, this bin provides unobstructed room for storing larger items or bulk materials.
Made from durable polyethylene material, the QGH600BL Storage Bin offers notable strength and longevity. Its blue color adds a clean appearance to any workspace while making it easily identifiable among other bins. This stationary bin includes useful features such as a handle for easy transportation and a label holder for efficient organization.
With its stackable design, this storage bin can support up to a load capacity of 100 lb individually or be stacked with similar units up to a combined weight limit of150 lbs., optimizing your use of vertical space without compromising stability. It has been constructed with volume capacity considerations, offering approximately .68 cubic feet worth of space within each unit. Please note that despite its sturdy build, this item is not ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.