Zoro Homepage

Storage Bin, Polyethylene, Blue, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH800BL

  • Zoro # G3748631


product price: $24.29
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH800BL
Zoro #
G3748631
UPC #
651588018835
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Length
15 5/8 in
Inside Height
12 1/4 in
Inside Width
13 3/4 in
Outside Length
17 1/2 in
Outside Width
16 1/2 in
Length
17 1/2 in
Height
12 1/2 in
Outside Height
12 1/2 in
Width
16 1/2 in
Hopper Height
12 1/4 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
No. of Divider Slots Long
0
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion
Number of Short Divider Slots
0
Includes Handle
Handle Included
Number of Long Divider Slots
0
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QGH800BL is a robust and sizeable storage bin, designed to accommodate various storage needs. The inside dimensions of this stationary bin are 15 5/8 inches in length, 13 3/4 inches in width, and a generous height of 12 1/4 inches, providing ample space for storing items. The overall dimensions extend further to an overall length of 17.5 inches, an overall width of 16.5 inches and an overall height of 12.5 inches.
Constructed from durable polyethylene material, the QGH800BL Storage Bin exhibits impressive load capacity characteristics with its ability to hold up to100 lbs within its volume capacity of approximately1.15 cubic feet. This blue-colored bin does not feature any divider slots but it does include useful additions such as a handle and label holder which can assist in organizing items effectively.
This particular model from Quantum Storage Systems is stackable up to a weight limit of150 lbs adding versatility in terms of space utilization especially for businesses with limited storage areas or those looking for more organized ways to store their goods or supplies efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.