Zoro Homepage

Storage Bin, Polyethylene, Blue, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH700BL

  • Zoro # G3748841


product price: $25.85
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH700BL
Zoro #
G3748841
UPC #
651588045619
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Width
17 1/2 in
Inside Length
13 5/8 in
Inside Height
12 1/4 in
Outside Length
15 1/4 in
Outside Width
19 7/8 in
Outside Height
12 7/16 in
Length
15 1/4 in
Width
19 7/8 in
Height
12 1/2 in
Hopper Height
12 1/4 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
Resistant To
Rust
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH700BL Storage Bin is a robust and sizable storage solution. With an inside height of 12 1/4 in, length of 13 5/8 in, and width of 17 1/2 in, this bin provides ample space for storing various items. Its overall dimensions are equally impressive at a length of 15 1/4 in, width of 19 7/8 in, and height of 12 /2 in. The volume capacity measures at approximately about 1.4 cubic feet which can accommodate a considerable amount of material.
Constructed from durable polyethylene material, the storage bin features a sturdy design that can withstand heavy use without compromising its integrity. It comes with an impressive load capacity of up to100 lb and stacking capacity reaching up to150 lb when stationary making it suitable for storing heavier items without risk damage or deformation. This blue-colored bin does not have ESD conductive properties but it's designed to be stackable offering efficient utilization of space.
Additional features include an integrated handle for effortless handling as well as a label holder aiding organization efforts by allowing easy identification contents stored within the bin. Despite having no divider slots available, it still offers adequate room for organizing your business materials effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.