Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polyethylene, Gray, 12 1/2 in H, 10 7/8 in W, 17 1/2 in L

  • Mfr # QGH600GY

  • Zoro # G3748561


product price: $22.25
/ea

Key Features

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH600GY
Zoro #
G3748561
UPC #
651588018538
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
10 7/8 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Width
8 in
Inside Length
15 5/8 in
Outside Height
12 1/2 in
Length
17 1/2 in
Outside Width
10 7/8 in
Outside Length
17 1/2 in
Height
12 1/2 in
Width
10 7/8 in
Hopper Height
12 1/4 in

Details

Color
Gray
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.68 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Resistant To
Corrosion
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Handle
Handle Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

Bin, Color Gray, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 1/2 in, Overall Length 17 1/2 in, Overall Width 10 7/8 in, Stackable Stacking Capable, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.