Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polyethylene, Gray, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH700GY

  • Zoro # G3748857


product price: $25.85
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH700GY
Zoro #
G3748857
UPC #
651588018651
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Width
17 1/2 in
Inside Length
13 5/8 in
Height
12 1/2 in
Outside Length
15 1/4 in
Width
19 7/8 in
Outside Height
12 7/16 in
Length
15 1/4 in
Outside Width
19 7/8 in
Hopper Height
12 1/4 in

Details

Color
Gray
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Resistant To
Rust
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems QGH700GY is a robust storage bin designed with ample space to cater to your organizational needs. The inside dimensions of the bin measure 17 1/2 inches in width, 13 5/8 inches in length, and 12 1/4 inches in height, providing substantial room for storing various items. Its overall dimensions are slightly larger at 15 1/4 inches long by19 7/8 inches wide by12-1/2 inch high ensuring that it doesn't take up too much floor or shelf space while still offering generous internal capacity.
This stationary storage bin is constructed from durable polyethylene material known for its longevity and resistance against wear and tear. It comes in a neutral gray color that can seamlessly blend into any workspace aesthetic. The inclusion of a handle and label holder makes it user-friendly as it allows easy transportation and identification of contents respectively.
With an impressive load capacity of up to100 lbs., this storage bin is built to hold heavy items without compromising its structural integrity. In addition, it has a stacking capacity of150 lbs., allowing multiple bins to be securely stacked on top of each other when needed thus maximizing vertical space utilization. Despite having no divider slots, this unit offers an adequate volume capacity of approximately1.4 cubic feet making it suitable for storing bulkier objects or numerous smaller ones together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.