Zoro Homepage

Storage Bin, Polyethylene, Red, 11 7/8 in H, 12 3/8 in W, 19 3/4 in L

  • Mfr # QMS533RD

  • Zoro # G2748042


product price: $22.99
/ea

Key Features

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 11 7/8 in H
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS533RD
Zoro #
G2748042
UPC #
651588021378
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 11 7/8 in H
Overall Length
19 3/4 in
Overall Width
12 3/8 in
Overall Height
11 7/8 in
Inside Height
11 1/8 in
Inside Length
16 5/8 in
Inside Width
10 1/4 in
Outside Length
19 3/4 in
Outside Height
11 7/8 in
Outside Width
12 3/8 in
Height
11 7/8 in
Length
19 3/4 in
Width
12 3/8 in
Hopper Height
11 1/8 in

Description

The QUANTUM STORAGE SYSTEMS - QMS533RD Storage Bin is a spacious and robust storage solution with an inside height of 11 1/8 in, width of 10 1/4 in, and length of 16 5/8 in. The bin's overall dimensions are also substantial, measuring at an overall length of 19 3/4 in, width of 12 3/8 in, and height of approximately just under a foot (11-7/8 inches). This generous sizing provides ample space for storing various items while the stationary nature ensures it remains firmly placed.
This storage bin is crafted from durable polyethylene material which contributes to its solid load capacity of up to150 lbs. It comes equipped with practical features such as a handle for ease-of-use and a label holder designed for efficient organization. Despite having no divider slots, the volume capacity stands at an impressive rate of about one-and-a-half cubic feet (1.68 cu ft), offering plenty room for your storage needs.
In terms of compatibility, this red-colored Quantum Storage Systems bin can be used with Manufacturer No. DMS533 units. Notably, it has been built to stack effectively with other similar bins without compromising on stability or safety thanks to its stacking capacity also being rated at up to150 lbs. Whether you're looking to declutter your workspace or organize inventory more efficiently, this product offers reliable performance that meets your business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.