Zoro Homepage

Storage Bin, Polyethylene, Red, 11 7/8 in H, 18 3/8 in W, 29 in L

  • Mfr # QMS743RD

  • Zoro # G2698972


product price: $46.69
/ea

Key Features

Overall L x W x H
29 in L x 18 3/8 in W x 11 7/8 in H
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS743RD
Zoro #
G2698972
UPC #
651588021613
Country of Origin
United States

Dimensions

Overall L x W x H
29 in L x 18 3/8 in W x 11 7/8 in H
Overall Length
29 in
Overall Width
18 3/8 in
Overall Height
11 7/8 in
Inside Height
11 in
Inside Length
25 1/2 in
Inside Width
16 3/4 in
Length
29 in
Outside Width
18 3/8 in
Outside Length
29 in
Height
11 7/8 in
Width
18 3/8 in
Outside Height
11 7/8 in
Hopper Height
11 in

Description

The Quantum Storage Systems QMS743RD is a stationary storage bin, designed with generous dimensions to accommodate various items. It offers an inside length of 25 1/2 inches, an inside width of 16 3/4 inches, and an inside height of 11 inches. With its overall measurements at 29 in L x 18 3/8 in W x 11 7/8 in H, this storage bin provides ample space for your storage needs. Its notable volume capacity stands at a substantial figure of approximately 3.66 cubic feet.
Crafted from durable polyethylene material, the QMS743RD is built to withstand considerable weight up to a load capacity of about150 lbs. The robust construction further allows it to be stackable with a stacking capacity also reaching up to150 lbs., thus optimizing your workspace by utilizing vertical space efficiently without compromising stability or integrity. This item does not include divider slots but comes equipped with practical features such as a handle and label holder for ease of use and organization.
In terms of aesthetics, the QMS743RD sports a bold red color that adds visibility while maintaining its professional appeal. Despite being non-ESD conductive, this storage bin still serves as suitable equipment for managing inventory or storing goods across different industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.