Zoro Homepage

Storage Bin, Polyethylene, Red, 12 1/2 in H, 10 7/8 in W, 17 1/2 in L

  • Mfr # QGH600RD

  • Zoro # G3748577


product price: $22.25
/ea

Key Features

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH600RD
Zoro #
G3748577
UPC #
651588018552
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
10 7/8 in
Overall Height
12 1/2 in
Inside Length
15 5/8 in
Inside Width
8 in
Inside Height
12 1/4 in
Length
17 1/2 in
Height
12 1/2 in
Outside Width
10 7/8 in
Outside Height
12 1/2 in
Outside Length
17 1/2 in
Width
10 7/8 in
Hopper Height
12 1/4 in

Details

Color
Red
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.68 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Corrosion
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QGH600RD Storage Bin is a robust and spacious storage solution, designed to fit your needs. Its measurements include an inside height of 12 1/4 in, an inside length of 15 5/8 in, and an inside width of 8 in. The overall dimensions are 17 1/2 in L x 10 7/8 in W x12 /2in H. This provides ample room for storing various items while maintaining a compact design that can efficiently utilize space.
Constructed from durable polyethylene material, this red storage bin is built to last under regular use conditions. It has a load capacity of up to100 lb and stacking capacity reaching as high as150 lb, making it suitable for holding heavier items without compromising its structural integrity. Despite having no divider slots, the volume capacity stands at0 .68 cu ft which allows you to store numerous items.
This stationary storage bin includes both handle and label holder features for added convenience during use. Its stackable design enables efficient use of vertical space when multiple bins are required. Please note that this item does not have ESD conductive properties; therefore it's not recommended for storing electronic components sensitive to electrostatic discharge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.