Zoro Homepage

Storage Bin, Polyethylene, Red, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH800RD

  • Zoro # G3748656


product price: $24.29
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH800RD
Zoro #
G3748656
UPC #
651588018873
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Width
13 3/4 in
Inside Length
15 5/8 in
Inside Height
12 1/4 in
Length
17 1/2 in
Outside Height
12 1/2 in
Height
12 1/2 in
Width
16 1/2 in
Outside Width
16 1/2 in
Outside Length
17 1/2 in
Hopper Height
12 1/4 in

Details

Color
Red
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Resistant To
Corrosion
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems QGH800RD is a robust storage bin designed to accommodate various storage needs. With an inside width of 13 3/4 in, an inside height of 12 1/4 in and an inside length of 15 5/8 in, this bin provides ample space for your items. The overall dimensions are carefully crafted at 17 1/2 in L x16 1/2 in W x12 /2 in H, making it suitable for both small and large spaces. Despite its generous size, the item remains stationary once placed.
Crafted from durable polyethylene material, the QGH800RD is built to withstand heavy use while maintaining its integrity over time. It features a load capacity of up to100 lb and can stack up to150 lb without compromising stability or performance. The red color adds a touch of vibrancy whilst aiding visibility within your storage system.
This Quantum Storage Bin includes handle and label holder features which enhance usability by offering ease of transportation and organization respectively. Although it does not have divider slots, its volume capacity stands at impressive1 .15 cu ft., providing plenty room for multiple items within one unit. Notably, despite being non-ESD conductive, this product offers reliable functionality with its ability to be stacked - a feature that optimizes space utilization efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.