Zoro Homepage

Storage Bin, Polyethylene, Red, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH700RD

  • Zoro # G3748875


product price: $25.85
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
100 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH700RD
Zoro #
G3748875
UPC #
651588018699
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Length
13 5/8 in
Inside Height
12 1/4 in
Inside Width
17 1/2 in
Outside Height
12 7/16 in
Height
12 1/2 in
Width
19 7/8 in
Length
15 1/4 in
Outside Width
19 7/8 in
Outside Length
15 1/4 in
Hopper Height
12 1/4 in

Description

Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 1/2 in, Overall Length 15 1/4 in, Overall Width 19 7/8 in, Stackable Stacking Capable, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.