Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polyethylene, Yellow, 11 7/8 in H, 12 3/8 in W, 19 3/4 in L

  • Mfr # QMS533YL

  • Zoro # G3327265


product price: $22.99
/ea

Key Features

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 11 7/8 in H
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS533YL
Zoro #
G3327265
UPC #
651588021392
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 11 7/8 in H
Overall Length
19 3/4 in
Overall Width
12 3/8 in
Overall Height
11 7/8 in
Inside Height
11 1/8 in
Inside Width
10 1/4 in
Inside Length
16 5/8 in
Outside Width
12 3/8 in
Outside Length
19 3/4 in
Length
19 3/4 in
Outside Height
11 7/8 in
Height
11 7/8 in
Width
12 3/8 in
Hopper Height
11 1/8 in

Details

Color
Yellow
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.68 cu ft
ESD Conductive
No
For Use With
Mfr. No. DMS533
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
150 lb
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DMS533
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Corrosion, Rot, Rust
Number of Short Divider Slots
0
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 11 7/8 in, Overall Length 19 3/4 in, Overall Width 12 3/8 in, Stackable Stacking Capable, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.