Zoro Homepage

Storage Bin, Polyethylene, Yellow, 7 7/8 in H, 12 3/8 in W, 19 3/4 in L

  • Mfr # QMS532YL

  • Zoro # G3158215


product price: $20.49
/ea

Key Features

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 7 7/8 in H
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS532YL
Zoro #
G3158215
UPC #
651588021279
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 7 7/8 in H
Overall Length
19 3/4 in
Overall Width
12 3/8 in
Overall Height
7 7/8 in
Inside Length
16 3/4 in
Inside Height
7 1/4 in
Inside Width
11 in
Width
12 3/8 in
Outside Length
19 3/4 in
Length
19 3/4 in
Outside Height
7 7/8 in
Height
7 7/8 in
Outside Width
12 3/8 in
Hopper Height
7 1/4 in

Details

Color
Yellow
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. DMS532
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
150 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
Use Divider No.
Mfr. No. DMS532
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rot, Rust
Includes Handle
Handle Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QMS532YL Storage Bin offers substantial storage space with its inside dimensions measuring 16 3/4 in length, 11 inches in width, and a height of 7 1/4 in. Its overall size is slightly larger at 19 3/4 in L x 12 3/8 in W x 7 7/8 in H. This sizable bin can accommodate various items while maintaining a stationary position due to its design.
Crafted from durable polyethylene material, this yellow-colored storage bin is designed for long-term use. It has a load capacity of up to an impressive150 lb and is also stackable, allowing users to maximize their storage space effectively. The inclusion of a handle and label holder contributes towards user convenience by facilitating easy transportation and organization respectively.
This particular model (Mfr. No. DMS532) does not feature divider slots but compensates with an ample volume capacity of approximately1.11 cubic feet. Despite lacking ESD Conductivity, it maintains other essential qualities that make it suitable for multiple uses within small businesses or similar settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.